Zoro Homepage

Replacement for Osram Sylvania Linestra 1106 LED Replacement replacement light bulb lamp

  • Mfr # LINESTRA 1106 LED REPLACEMENT OSRAM SYLVANIA

  • Zoro # G202816536


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
16
Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T10
Color Temperature
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINESTRA 1106 LED REPLACEMENT OSRAM SYLVANIA
Zoro #
G202816536
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
16
Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T10
Color Temperature
2700
Wattage Equivalency
16

Description

Replacement for Osram Sylvania Linestra 1106 LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.