Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania UPC 046135546259 replacement light bulb lamp
Mfr # UPC 046135546259 OSRAM SYLVANIA
Zoro # G503018134
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Voltage
115
Watts
375
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPC 046135546259 OSRAM SYLVANIA
- Zoro #
- G503018134
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 115
- Watts
- 375
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Color Temp.
- 3250
Description
Replacement for Osram Sylvania UPC 046135546259 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.