Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania UPC 046135546860 replacement light bulb lamp
Mfr # UPC 046135546860 OSRAM SYLVANIA
Zoro # G903224968
product price:Â
$
36.89
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UPC 046135546860 OSRAM SYLVANIA
- Zoro #
- G903224968
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Color Temp.
- 3200
Description
Replacement for Osram Sylvania UPC 046135546860 replacement light bulb lamp