Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania UPC 046135588310 replacement light bulb lamp
Mfr # UPC 046135588310 OSRAM SYLVANIA
Zoro # G003225544
product price:Â
$
40.19
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPC 046135588310 OSRAM SYLVANIA
- Zoro #
- G003225544
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Description
Replacement for Osram Sylvania UPC 046135588310 replacement light bulb lamp