Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania UPC 046135588372 replacement light bulb lamp
Mfr # UPC 046135588372 OSRAM SYLVANIA
Zoro # G202977237
product price:Â
$
24.15
/ea
Key Features
Voltage
12
Watts
37
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPC 046135588372 OSRAM SYLVANIA
- Zoro #
- G202977237
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 37
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Color Temp.
- 3000
Description
Replacement for Osram Sylvania UPC 046135588372 replacement light bulb lamp