Shop ILC
See all product information
Create Account
Replacement for Ottlite Tc13330 replacement light bulb lamp, 2PK
Mfr # TC13330 OTTLITE
Zoro # G910173372
product price:Â
$
46.99
/pk 2, $23.50/ea
Key Features
Bulb Base Type
GX23 2-PIN
Wattage Equivalency
13 W
Bulb Shape
T4
Bulb Color Temp.
6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC13330 OTTLITE
- Zoro #
- G910173372
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX23 2-PIN
- Wattage Equivalency
- 13 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 6500 K
Description
Replacement for Ottlite Tc13330 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.