Shop ILC
See all product information
Create Account
Replacement for Panasonic Fq26e8352 replacement light bulb lamp, 2PK
Mfr # FQ26E8352 PANASONIC
Zoro # G410184083
product price:Â
$
48.15
/pk of 2, $24.08/ea
Key Features
Wattage Equivalency
26 W
Bulb Shape
T4
Bulb Color Temp.
3500 K
Bulb Base Type
G24D-3 2-PIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ26E8352 PANASONIC
- Zoro #
- G410184083
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 26 W
- Bulb Shape
- T4
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G24D-3 2-PIN
Description
Replacement for Panasonic Fq26e8352 replacement light bulb lamp 2 Pack