Shop ILC
See all product information
Create Account
Replacement for Pani Ludwig Janebeam 3142 replacement light bulb lamp, 2PK
Mfr # JANEBEAM 3142 PANI LUDWIG
Zoro # G310166486
product price:Â
$
41.99
/pk of 2, $21.00/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T4
Watts
800 W
Voltage
220 V
Bulb Color Temp.
3200 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JANEBEAM 3142 PANI LUDWIG
- Zoro #
- G310166486
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T4
- Watts
- 800 W
- Voltage
- 220 V
- Bulb Color Temp.
- 3200 K
Description
Replacement for Pani Ludwig Janebeam 3142 replacement light bulb lamp 2 Pack