Shop ILC

Replacement for Pani Ludwig Polaris 260 1000w 120v replacement light bulb lamp

  • Mfr # POLARIS 260 1000W 120V PANI LUDWIG

  • Zoro # G103233302


product price: 
$
61.25
/ea

Key Features

Voltage
120
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T7
Bulb Color Temp.
3200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
POLARIS 260 1000W 120V PANI LUDWIG
Zoro #
G103233302
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1000
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T7
Bulb Color Temp.
3200

Description

Replacement for Pani Ludwig Polaris 260 1000w 120v replacement light bulb lamp

Ratings & reviews