Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Paper Cutters 24V 45W Ba15s replacement light bulb lamp

  • Mfr # 24V 45W BA15S PAPER CUTTERS

  • Zoro # G502769839


product price: $61.25
/ea

Key Features

Bulb Shape
RP11
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
45
Watts
45
Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24V 45W BA15S PAPER CUTTERS
Zoro #
G502769839
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP11
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
45
Watts
45
Voltage
24

Description

Replacement for Paper Cutters 24V 45W Ba15s replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.