Shop ILC
See all product information
Create Account
Replacement for Patterson 085-3135 replacement light bulb lamp
Mfr # 085-3135 PATTERSON
Zoro # G803226185
product price:Â
$
58.15
/ea
Key Features
Voltage
24
Watts
200
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 085-3135 PATTERSON
- Zoro #
- G803226185
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24
- Watts
- 200
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Patterson 085-3135 replacement light bulb lamp