Shop ILC
See all product information
Create Account
Replacement for Patterson Tcl490 replacement light bulb lamp
Mfr # TCL490 PATTERSON
Zoro # G203019622
product price:Â
$
27.39
/ea
Key Features
Voltage
12
Watts
80
Bulb Base Type
G5.3-4.8 2-FLAT BLADES
Bulb Shape
MR11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCL490 PATTERSON
- Zoro #
- G203019622
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 80
- Bulb Base Type
- G5.3-4.8 2-FLAT BLADES
- Bulb Shape
- MR11
Description
Replacement for Patterson Tcl490 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.