Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for PC Lights Turbo 700w replacement light bulb lamp

  • Mfr # TURBO 700W PC LIGHTS

  • Zoro # G602994452


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
72
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T8
Watts
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TURBO 700W PC LIGHTS
Zoro #
G602994452
UPC #
-
Country of Origin
China

Details

Voltage
72
Bulb Base Type
G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
Bulb Shape
T8
Watts
700

Description

Replacement for PC Lights Turbo 700w replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.