Shop ILC
See all product information
Create Account
Replacement for PEC J-100 120V SHORT
Mfr # J-100 120V SHORT PEC
Zoro # G403013741
product price:Â
$
19.99
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-100 120V SHORT PEC
- Zoro #
- G403013741
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
Description
Replacement for PEC J-100 120v Short replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.