
Replacement for PEC Jf240101xf replacement light bulb lamp, 2PK
Mfr # JF240101XF PEC
Zoro # G810158660
product price: $29.89
/pk 2, $14.95/eaKey Features
Color Temperature
2800 K
Voltage
24 V
Bulb Shape
T3.25
Watts
10 W
Bulb Base Type
RIDGID LOOP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JF240101XF PEC
Zoro #
G810158660
UPC #
-
Country of Origin
China
Details
Color Temperature
2800 K
Voltage
24 V
Bulb Shape
T3.25
Watts
10 W
Bulb Base Type
RIDGID LOOP
Description
Replacement for PEC Jf240101xf replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.