Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for PEC Mr11 12V 10W FL F/G replacement light bulb lamp

  • Mfr # MR11 12V 10W FL F/G PEC

  • Zoro # G602976700


product price: $8.95
/ea

Key Features

Voltage
24
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR11 12V 10W FL F/G PEC
Zoro #
G602976700
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
10
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11

Description

Replacement for PEC Mr11 12V 10W FL F/G replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.