Replacement for PEC T3 1/4 24V 5W 50.0lm Frost replacement light bulb lamp, 10PK

  • Mfr # T3 1/4 24V 5W 50.0LM FROST PEC

  • Zoro # G210122216


product price:  $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Watts
5 W
Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
SV8.5-8 FESTOON CAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3 1/4 24V 5W 50.0LM FROST PEC
Zoro #
G210122216
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Watts
5 W
Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
SV8.5-8 FESTOON CAP

Description

Replacement for PEC T3 1/4 24V 5W 50.0lm Frost replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.