This item is Discontinued.

Ilc Replacement for PEC T3-1/4 5.0w Wedge replacement light bulb lamp, 10PK T3-1/4 5.0W WEDGE PEC

This item is Discontinued.

Ilc

Replacement for PEC T3-1/4 5.0w Wedge replacement light bulb lamp, 10PK (Discontinued)

Mfr # T3-1/4 5.0W WEDGE PEC
Zoro # G910122349
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3-1/4 5.0W WEDGE PEC
Zoro #
G910122349
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Watts
5
Color Temperature
2800 K

Description

Replacement for PEC T3-1/4 5.0w Wedge replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.