Zoro Homepage

Replacement For Pelton & Crane Halogen Quartz Tungsten T Tubular Shape

  • Mfr # 0.840.0022

  • Zoro # G214897141


product price: $43.79
/ea

Key Features

Watts
150W
Bulb Shape
T4
Bulb Finish
Clear
Average Bulb Life
3000 hrs
Max Overall Bulb Length
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.840.0022
Zoro #
G214897141
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2.56 in

Details

Watts
150W
Bulb Shape
T4
Bulb Finish
Clear
Average Bulb Life
3000 hrs

Description

Replacement for PELTON & CRANE 0.840.0022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.