Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Pentax Lns-bp310 replacement light bulb lamp

  • Mfr # LNS-BP310 PENTAX

  • Zoro # G902999782


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
2.5
Watts
1.8
Bulb Shape
TL1.25
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNS-BP310 PENTAX
Zoro #
G902999782
UPC #
-
Country of Origin
China

Details

Voltage
2.5
Watts
1.8
Bulb Shape
TL1.25
Bulb Color Temp.
3050

Description

Replacement for Pentax Lns-bp310 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.