Zoro Homepage

Replacement for Perkin Elmer 550a Halogen replacement light bulb lamp

  • Mfr # 550A HALOGEN PERKIN ELMER

  • Zoro # G003200855


product price: $33.29
/ea

Key Features

Voltage
10.8
Watts
30
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550A HALOGEN PERKIN ELMER
Zoro #
G003200855
UPC #
-
Country of Origin
China

Details

Voltage
10.8
Watts
30
Bulb Base Type
G5.3
Bulb Shape
T3
Bulb Color Temp.
3100

Description

Replacement for Perkin Elmer 550a Halogen replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.