Shop ILC
See all product information
Create Account
Replacement for Peterson 25911, 25912, 25913, 25914 S/t/t Bulb replacement light bulb lamp, 10PK
Mfr # 25911, 25912, 25913, 25914 S/T/T BULB PETERSON
Zoro # G510132021
product price:Â
$
104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25911, 25912, 25913, 25914 S/T/T BULB PETERSON
- Zoro #
- G510132021
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Peterson 25911, 25912, 25913, 25914 S/t/t Bulb replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.