Shop ILC
See all product information
Create Account
Replacement for Peterson 25921, 25922, 25923, 25924 S/t/t Bulb replacement light bulb lamp, 10PK
Mfr # 25921, 25922, 25923, 25924 S/T/T BULB PETERSON
Zoro # G310131941
product price:Â
$
81.55
/pk 10, $8.16/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25921, 25922, 25923, 25924 S/T/T BULB PETERSON
- Zoro #
- G310131941
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Peterson 25921, 25922, 25923, 25924 S/t/t Bulb replacement light bulb lamp 10 Pack