Shop ILC
See all product information
Create Account
Replacement for Peterson 509 replacement light bulb lamp
Mfr # 509 PETERSON
Zoro # G602993653
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
2LRA 2 LUGS RIGHT ANGLE
Bulb Shape
RECTANGLE
Wattage Equivalency
50
Voltage
12.8
Watts
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509 PETERSON
- Zoro #
- G602993653
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- 2LRA 2 LUGS RIGHT ANGLE
- Bulb Shape
- RECTANGLE
- Wattage Equivalency
- 50
- Voltage
- 12.8
- Watts
- 50
Description
Replacement for Peterson 509 replacement light bulb lamp