Shop ILC
See all product information
Create Account
Replacement for Pfaff 1142 Hobby replacement light bulb lamp, 2PK
Mfr # 1142 HOBBY PFAFFá
Zoro # G410176675
product price:
$
26.35
/pk of 2, $13.18/ea
Key Features
Bulb Shape
T7
Watts
15 W
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1142 HOBBY PFAFFá
- Zoro #
- G410176675
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T7
- Watts
- 15 W
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Pfaff 1142 Hobby replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.