Zoro Homepage

Replacement for Phase ONE 70301 Battery

  • Mfr # 70301

  • Zoro # G505406892


product price: $48.49
/ea

Key Features

Screen Height
57.5"
Screen Fabric
High Contrast Matte White
Screen Width
92.1"
Screen Folding Mechanism
Manual
Diagonal Image Size
109"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70301
Zoro #
G505406892
UPC #
-
Country of Origin
China

Dimensions

Screen Height
57.5"
Screen Width
92.1"
Diagonal Image Size
109"

Details

Item
Projection Screen
Screen Fabric
High Contrast Matte White
Screen Folding Mechanism
Manual
Environmental Certification
GREENGUARD Gold
Environmentally Friendly
Yes
Mount Type
Wall/Ceiling Mount

Description

Replacement for Phase ONE 70301 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.