Zoro Homepage

Replacement for Philco 34-2031 replacement light bulb lamp, 10PK

  • Mfr # 34-2031 PHILCO

  • Zoro # G010123772


product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Voltage
7.5 V
Bulb Shape
G3.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
1.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-2031 PHILCO
Zoro #
G010123772
UPC #
-
Country of Origin
China

Details

Voltage
7.5 V
Bulb Shape
G3.5
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
1.65 W

Description

Replacement for Philco 34-2031 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.