Shop ILC
See all product information
Create Account
Replacement for PHILIPS 100Q/CL/DC ESR
Mfr # 100Q/CL/DC ESR PHILIPS
Zoro # G703225912
product price:Â
$
17.49
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100Q/CL/DC ESR PHILIPS
- Zoro #
- G703225912
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp.
- 3000
Description
Replacement for Philips 100q/cl/dc ESR replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov