Shop ILC
See all product information
Create Account
Replacement for Philips 13700 replacement light bulb lamp, 2PK
Mfr # 13700 PHILIPS
Zoro # G810161196
product price:Â
$
39.39
/pk of 2, $19.70/ea
Key Features
Bulb Shape
T4
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
24 V
Watts
250 W
Bulb Color Temp.
3400 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13700 PHILIPS
- Zoro #
- G810161196
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T4
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Voltage
- 24 V
- Watts
- 250 W
- Bulb Color Temp.
- 3400 K
Description
Replacement for Philips 13700 replacement light bulb lamp 2 Pack