Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips 21993-1 LED Replacement replacement light bulb lamp

  • Mfr # 21993-1 LED REPLACEMENT PHILIPS

  • Zoro # G402816022


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
6500
Wattage Equivalency
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21993-1 LED REPLACEMENT PHILIPS
Zoro #
G402816022
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
6500
Wattage Equivalency
17

Description

Replacement for Philips 21993-1 LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.