Shop ILC
See all product information
Create Account
Replacement for Philips 24828-6 replacement light bulb lamp
Mfr # 24828-6 PHILIPS
Zoro # G702991078
product price:Â
$
22.59
/ea
Key Features
Voltage
120
Watts
25
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
R14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24828-6 PHILIPS
- Zoro #
- G702991078
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 25
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- R14
Description
Replacement for Philips 24828-6 replacement light bulb lamp