Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips 25ba9c/f replacement light bulb lamp, 2PK

  • Mfr # 25BA9C/F PHILIPS

  • Zoro # G510151596


product price: $39.39
/pk 2, $19.70/ea

Key Features

Bulb Shape
B10
Voltage
120 V
Watts
25 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BA9C/F PHILIPS
Zoro #
G510151596
UPC #
-
Country of Origin
China

Details

Bulb Shape
B10
Voltage
120 V
Watts
25 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Philips 25ba9c/f replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.