Shop ILC

Replacement for Philips 27429-0 LED Replacement replacement light bulb lamp

  • Mfr # 27429-0 LED REPLACEMENT PHILIPS

  • Zoro # G802818138


product price: 
$
26.75
/ea

Key Features

Voltage
120
Watts
18
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27429-0 LED REPLACEMENT PHILIPS
Zoro #
G802818138
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
18
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Color Temperature
3000
Wattage Equivalency
18

Description

Replacement for Philips 27429-0 LED Replacement replacement light bulb lamp

Ratings & reviews