Shop ILC
See all product information
Create Account
Replacement for Philips 456087 replacement light bulb lamp
Mfr # 456087 PHILIPS
Zoro # G602816167
product price:Â
$
32.69
/ea
Key Features
Voltage
120
Watts
8
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Color Temperature
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 456087 PHILIPS
- Zoro #
- G602816167
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 8
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
- Color Temperature
- 3000
- Wattage Equivalency
- 8
Description
Replacement for Philips 456087 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.