Zoro Homepage

Replacement for Philips 4c7/w 120v replacement light bulb lamp, 4PK

  • Mfr # 4C7/W 120V PHILIPS

  • Zoro # G810187615


product price: $48.29
/pk 4, $12.07/ea

Key Features

Bulb Shape
C7
Voltage
120 V
Watts
4 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C7/W 120V PHILIPS
Zoro #
G810187615
UPC #
-
Country of Origin
China

Details

Bulb Shape
C7
Voltage
120 V
Watts
4 W
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER

Description

Replacement for Philips 4c7/w 120v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.