Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips 4icr19/65-3 Battery

  • Mfr # 4ICR19/65-3

  • Zoro # G205365086


product price: $418.93
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
7800mAh
Height
21.00mm
Width
107.1 mm
Length
167 mm
Energy (kWh)
112.32Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ICR19/65-3
Zoro #
G205365086
UPC #
-
Country of Origin
China

Dimensions

Height
21.00mm
Width
107.1 mm
Length
167 mm

Details

Capacity - Batteries
7800mAh
Energy (kWh)
112.32Wh

Description

Replacement for Philips 4icr19/65-3 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.