Zoro Homepage

Replacement for Philips 60b10-1/2c/cl PRO 130v replacement light bulb lamp, 4PK

  • Mfr # 60B10-1/2C/CL PRO 130V PHILIPS

  • Zoro # G810189008


product price: $48.29
/pk 4, $12.07/ea

Key Features

Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
60 W
Bulb Shape
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B10-1/2C/CL PRO 130V PHILIPS
Zoro #
G810189008
UPC #
-
Country of Origin
China

Details

Voltage
130 V
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
60 W
Bulb Shape
B10

Description

Replacement for Philips 60b10-1/2c/cl PRO 130v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.