Zoro Homepage

Replacement for Philips 7par16s/led/3000/f35 DIM 120v replacement light bulb lamp

  • Mfr # 7PAR16S/LED/3000/F35 DIM 120V PHILIPS

  • Zoro # G702816227


product price: $51.95
/ea

Key Features

Voltage
120
Watts
6
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR16
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PAR16S/LED/3000/F35 DIM 120V PHILIPS
Zoro #
G702816227
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
6
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR16
Color Temperature
3000
Wattage Equivalency
6

Description

Replacement for Philips 7par16s/led/3000/f35 DIM 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.