Zoro Homepage

Replacement for Philips Bc40f15/wll 120v replacement light bulb lamp, 4PK

  • Mfr # BC40F15/WLL 120V PHILIPS

  • Zoro # G410188548


product price: $52.59
/pk 4, $13.15/ea

Key Features

Watts
40 W
Bulb Shape
F15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40F15/WLL 120V PHILIPS
Zoro #
G410188548
UPC #
-
Country of Origin
China

Details

Watts
40 W
Bulb Shape
F15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V

Description

Replacement for Philips Bc40f15/wll 120v replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.