Shop ILC
See all product information
Create Account
Replacement for Philips Bc40t6-1/2/2 replacement light bulb lamp, 2PK
Mfr # BC40T6-1/2/2 PHILIPS
Zoro # G810173663
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T6.5
Watts
40 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC40T6-1/2/2 PHILIPS
- Zoro #
- G810173663
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape
- T6.5
- Watts
- 40 W
- Voltage
- 120 V
Description
Replacement for Philips Bc40t6-1/2/2 replacement light bulb lamp 2 Pack