Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Philips Cdm-tc 20w/830 G8.5 replacement light bulb lamp

  • Mfr # CDM-TC 20W/830 G8.5 PHILIPS

  • Zoro # G502796088


product price: $68.15
/ea

Key Features

Bulb Shape
T4.5
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
20
Watts
20
Voltage
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM-TC 20W/830 G8.5 PHILIPS
Zoro #
G502796088
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.5
Bulb Base Type
G8.5 8.5MM CENTER TO CENTER
Wattage Equivalency
20
Watts
20
Voltage
95
Color Temperature
3000

Description

Replacement for Philips Cdm-tc 20w/830 G8.5 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.