
Replacement for Philips El/a Mcan 9W replacement light bulb lamp
Mfr # EL/A MCAN 9W PHILIPS
Zoro # G802797716
product price: $30.85
/eaKey Features
Voltage
120
Watts
9
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
TORPEDO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL/A MCAN 9W PHILIPS
Zoro #
G802797716
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
9
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
TORPEDO
Description
Replacement for Philips El/a Mcan 9W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.