Zoro Homepage

Replacement for PHILIPS ENH 250W 120V

  • Mfr # ENH 250W 120V PHILIPS

  • Zoro # G003235253


product price: $25.15
/ea

Key Features

Voltage
120
Watts
250
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Color Temp.
3250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENH 250W 120V PHILIPS
Zoro #
G003235253
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
250
Bulb Base Type
GY5.3 2-FLAT PINS
Bulb Color Temp.
3250

Description

Replacement for Philips ENH 250w 120v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.