Replacement for Philips F30t12/ww/rs/alto 30 W replacement light bulb lamp, 30PK

  • Mfr # F30T12/WW/RS/ALTO 30 W PHILIPS

  • Zoro # G910179749


product price:  $318.99
/pk 30, $10.63/ea
Free Shipping & Returns

Key Features

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
30 W
Bulb Color Temp.
2700 K
Bulb Shape
T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F30T12/WW/RS/ALTO 30 W PHILIPS
Zoro #
G910179749
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
30 W
Bulb Color Temp.
2700 K
Bulb Shape
T12

Description

Replacement for Philips F30t12/ww/rs/alto 30 W replacement light bulb lamp 30 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.