Shop ILC
See all product information
Create Account
Replacement for Philips F32t8/adv835/xew/alto 25 Watt replacement light bulb lamp, 25PK
Mfr # F32T8/ADV835/XEW/ALTO 25 WATT PHILIPS
Zoro # G510159578
product price:Â
$
189.99
/pk 25, $7.60/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
25 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/ADV835/XEW/ALTO 25 WATT PHILIPS
- Zoro #
- G510159578
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 25 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 3500 K
Description
Replacement for Philips F32t8/adv835/xew/alto 25 Watt replacement light bulb lamp 25 Pack