Shop ILC
See all product information
Create Account
Replacement for Philips F32t8/tl835/alto PLZ replacement light bulb lamp, 25PK
Mfr # F32T8/TL835/ALTO PLZ PHILIPS
Zoro # G010154080
product price:Â
$
1,060.99
/pk 25, $42.44/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
32 W
Bulb Color Temp.
3500 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/TL835/ALTO PLZ PHILIPS
- Zoro #
- G010154080
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 32 W
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
Description
Replacement for Philips F32t8/tl835/alto PLZ replacement light bulb lamp 25 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.