Shop ILC
See all product information
Create Account
Replacement for Philips F40/ax41 LED Replacement replacement light bulb lamp
- Mfr # F40/AX41 LED REPLACEMENT PHILIPS
- Zoro # G102816469
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
4100 K
Wattage Equivalency
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40/AX41 LED REPLACEMENT PHILIPS
- Zoro #
- G102816469
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 4100 K
- Wattage Equivalency
- 18
Description
Replacement for Philips F40/ax41 LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.