Shop ILC
See all product information
Create Account
Replacement for Philips F96t8/tl741 replacement light bulb lamp, 24PK
Mfr # F96T8/TL741 PHILIPS
Zoro # G510140354
product price:Â $1,763.99
/pk 24, $73.50/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
59 W
Bulb Color Temp.
4100 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F96T8/TL741 PHILIPS
- Zoro #
- G510140354
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 59 W
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T8
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
Description
Replacement for Philips F96t8/tl741 replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.