Zoro Homepage

Replacement for Philips MSR 200w HR replacement light bulb lamp

  • Mfr # MSR 200W HR PHILIPS

  • Zoro # G502985277


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GZY9.5 2 PIN PREFOCUS 9.5MM SLOT IN MIDDLE
Watts
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR 200W HR PHILIPS
Zoro #
G502985277
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GZY9.5 2 PIN PREFOCUS 9.5MM SLOT IN MIDDLE
Watts
200

Description

Replacement for Philips MSR 200w HR replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.