Replacement for Philips MST TL Mini 8w/830 1fm/10x25cc replacement light bulb lamp, 2PK

  • Mfr # MST TL MINI 8W/830 1FM/10X25CC PHILIPS

  • Zoro # G310173873


product price: $41.15
/pk 2, $20.58/ea

Key Features

Wattage Equivalency
8 W
Bulb Shape
T5
Bulb Color Temp.
3000 K
Bulb Base Type
G5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST TL MINI 8W/830 1FM/10X25CC PHILIPS
Zoro #
G310173873
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
8 W
Bulb Shape
T5
Bulb Color Temp.
3000 K
Bulb Base Type
G5.3

Description

Replacement for Philips MST TL Mini 8w/830 1fm/10x25cc replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.